Dormer

C126 4.00mm HSS-E 2 Flute Weldon Shank Slot Drill - TiCN Coated - DIN 327D

SKU:

DOR0612007G

MPN:

5983887

£19.99

Ex VAT

£23.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series C126 HSS-E 2 Flute Slot Drill
    Weldon Shank to DIN 1835B
    TiCN Coated
    DIN 327D
    Metric


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Cutter Diameter

    4mm

    Cutting Direction

    Right Hand

    EAN

    7320760354087

    ECLASS Code

    21010504

    End Mill Type

    Slot Drill

    Finish/Coating

    TiCN

    Flute Length

    7mm

    Flute Type

    Helical

    Length Type

    Short

    Material

    Powdered Metal Cobalt High Speed Steel

    MFR Part No.

    C1264.0

    Number of Flutes

    2

    Overall Length

    51mm

    Series

    C126

    Shank Diameter

    6mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Weldon Flat

    Standards Met

    DIN 327D

    UNSPSC Code

    23241605