£24.49
Ex VAT
£29.39
Inc VAT
18 Variations Available
Product Details
Product Specification
Product Documents
Series C306 HSS-E
3 Flute
Flatted Shank to DIN 1835B
Slot Drill
DIN 327D
Metric
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 10mm |
Cutting Direction | Right Hand |
EAN | 7320760572542 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Length | 13mm |
Flute Type | Helical |
Length Type | Short |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | C30610.0 |
Number of Flutes | 3 |
Overall Length | 63mm |
Series | C306 |
Shank Diameter | 10mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 327D |
UNSPSC Code | 23241605 |