£29.19
Ex VAT
£35.03
Inc VAT
27 Variations Available
Product Details
Product Specification
Product Documents
Series C353 HSS-E Flatted Shank 3FL Slot Drill
Alcrona Coated - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 4mm |
Cutting Direction | Right Hand |
EAN | 7320760573266 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | AlCrN |
Flute Length | 7mm |
Flute Type | Helical |
Length Type | Short |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | C3534.0 |
Number of Flutes | 3 |
Overall Length | 51mm |
Series | C353 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 327D |
UNSPSC Code | 23241605 |