SKU:
DOR0615319C
MPN:
5984010
£27.49
Ex VAT
£32.99
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Series C367 HSS-E 3 Flute Slot Drill
Flatted Shank to DIN 1835B
Alcrona Coated
DIN 327D
Metric
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 2mm |
Cutting Direction | Right Hand |
EAN | 7320760356364 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | AlCrN |
Flute Length | 4mm |
Flute Type | Helical |
Length Type | Short |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | C3672.0 |
Number of Flutes | 3 |
Overall Length | 48mm |
Series | C367 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 327D |
UNSPSC Code | 23241605 |