SKU:
DOR0615319G
MPN:
5984041
£28.69
Ex VAT
£34.43
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Series C367 HSS-E 3 Flute Slot Drill
Flatted Shank to DIN 1835B
Alcrona Coated
DIN 327D
Metric
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 6mm |
Cutting Direction | Right Hand |
EAN | 7320760355381 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | AlCrN |
Flute Length | 8mm |
Flute Type | Helical |
Length Type | Short |
Material | Powdered Metal Cobalt High Speed Steel |
MFR Part No. | C3676.0 |
Number of Flutes | 3 |
Overall Length | 52mm |
Series | C367 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 327D |
UNSPSC Code | 23241605 |