SKU:
DOR0615866E
MPN:
5985067
£28.99
Ex VAT
£34.79
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Series C500 HSS-E 2 Flute Flatted Shank Ball Nosed Slot Drill
• Metric
• Short series
• Shank to DIN 1835B
• Manufactured to DIN 327D
• Bright Finish
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 6mm |
Cutting Direction | Right Hand |
EAN | 7320760073254 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Length | 8mm |
Length Type | Short |
Material | Cobalt High Speed Steel |
MFR Part No. | C5006.0 |
Number of Flutes | 2 |
Overall Length | 52mm |
Series | C500 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 327D |
UNSPSC Code | 23241605 |