SKU:
DOR0615867F
MPN:
5985074
£40.99
Ex VAT
£49.19
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Series C500 HSS-E 2 Flute Flatted Shank Ball Nosed Slot Drill
• Metric
• Short series
• Shank to DIN 1835B
• Manufactured to DIN 327D
• Bright Finish
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 7mm |
Cutting Direction | Right Hand |
EAN | 7320760073261 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Length | 10mm |
Length Type | Short |
Material | Cobalt High Speed Steel |
MFR Part No. | C5007.0 |
Number of Flutes | 2 |
Overall Length | 60mm |
Series | C500 |
Shank Diameter | 10mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 327D |
UNSPSC Code | 23241605 |