SKU:
DOR0615904D
MPN:
5985514
£30.49
Ex VAT
£36.59
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Series C505 HSS-E 2 Flute Flatted Shank Ball Nosed Slot Drill
• Metric
• Short series
• Shank to DIN 1835B
• Manufactured to DIN 844K
• Bright finish
Attribute | Value |
---|---|
Brand | Dormer |
Cutter Diameter | 6mm |
Cutting Direction | Right Hand |
EAN | 7320760127018 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Length | 13mm |
Length Type | Short |
Material | Cobalt High Speed Steel |
MFR Part No. | C5056.0 |
Number of Flutes | 2 |
Overall Length | 57mm |
Series | C505 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 844K |
UNSPSC Code | 23241605 |