£53.99
Ex VAT
£64.79
Inc VAT
13 Variations Available
Product Details
Product Specification
Short series endmills are manufactured from high performance micro grain carbide with an Ultra WX coating (multi layered composite TiALN).
Centre cutting.
Cutting length: 1.5 x D.
Series WX-G-EDSS - Metric
Attribute | Value |
---|---|
Brand | Osg |
Cutter Diameter | 3.5mm |
ECLASS Code | 21010504 |
End Mill Type | End Mill |
Length Type | Short |
Material | Carbide |
UNSPSC Code | 23241605 |