SKU:
DOR1617343D
MPN:
5983142
£40.79
Ex VAT
£48.95
Inc VAT
14 Variations Available
Product Details
Product Specification
Series S501 Carbide Ball Nosed Slot Drill
Metric
2 Flute
X-Ceed Coated
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 2.5mm |
EAN | 7320760388389 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | X-CEED |
Flute Length | 7mm |
Flute Type | Helical |
Helix Angle | 30° |
Length Type | Short |
Material | Carbide |
Material Grade | HM |
MFR Part No. | S5012.5 |
Milling Application | Ramping Slotting |
Number of Flutes | 2 |
Overall Length | 38mm |
Series | S501 |
Shank Diameter | 3mm |
Shank Type | DIN 6535 HA |
Standards Met | DORMER |
UNSPSC Code | 23241605 |