SKU:
DOR1618417E
MPN:
6706503
£31.79
Ex VAT
£38.15
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Series S529 Carbide Xtra Short Ball Nosed Slot Drill
Metric
2 Flute
TiSiN Coated
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 3mm |
Cutter Diameter Tolerance | h9 |
Cutting Direction | Right Hand |
EAN | 7320760680520 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | TiSiN |
Flute Length | 5mm |
Flute Type | Helical |
Length Type | Short |
Material | Carbide |
MFR Part No. | S5293.0XD6 |
Number of Flutes | 2 |
Overall Length | 50mm |
Series | S529 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DORMER |
UNSPSC Code | 23241605 |