SKU:
DOR1617236P
MPN:
6706885
£219.00
Ex VAT
£262.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Series S638 Carbide 2 Flute Extra Short Series Reduced Shank Slot Drill
Metric
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 20.3mm |
Cutting Direction | Right Hand |
EAN | 7320760684344 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Length | 25mm |
Flute Type | Helical |
Length Type | Short |
Material | Carbide |
MFR Part No. | S63820.3 |
Number of Flutes | 2 |
Overall Length | 125mm |
Series | S638 |
Shank Diameter | 20mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
UNSPSC Code | 23241605 |