£21.49
Ex VAT
£25.79
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
Series S710 Carbide 2FL Short Series Slot Drill - AlCrN Coated - Metric
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | Coolant Through |
Cutter Diameter | 3mm |
Cutter Diameter Tolerance | h9 |
Cutting Direction | Right Hand |
EAN | 7320760685358 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | AlCrN |
Flute Length | 9mm |
Flute Type | Helical |
Length Type | Short |
Material | Carbide |
MFR Part No. | S7103.0 |
Number of Flutes | 2 |
Overall Length | 50mm |
Series | S710 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DORMER |
UNSPSC Code | 23241605 |