SKU:
DOR1619600N
MPN:
6706892
£73.49
Ex VAT
£88.19
Inc VAT
9 Variations Available
Product Details
Product Specification
Series S739 Carbide 2 Flute Short Series 60° Chamfering Slot Drill
AlTiN Coated
Metric
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 12mm |
Cutting Direction | Right Hand |
EAN | 7320760684412 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | AlTiN |
Flute Length | 25mm |
Flute Type | Helical |
Length Type | Short |
Material | Carbide |
MFR Part No. | S73912.0 |
Number of Flutes | 2 |
Overall Length | 75mm |
Series | S739 |
Shank Diameter | 12mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
UNSPSC Code | 23241605 |