£28.79
Ex VAT
£34.55
Inc VAT
9 Variations Available
Product Details
Product Specification
Series S740 Carbide 2 Flute Short Series 90° Chamfering Slot Drill
AlTiN Coated
Metric
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 6mm |
Cutting Direction | Right Hand |
EAN | 7320760684474 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | AlTiN |
Flute Length | 16mm |
Flute Type | Helical |
Length Type | Short |
Material | Carbide |
MFR Part No. | S7406.0 |
Number of Flutes | 2 |
Overall Length | 50mm |
Series | S740 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
UNSPSC Code | 23241605 |