SKU:
DOR1618609Y
MPN:
5983336
£23.59
Ex VAT
£28.31
Inc VAT
20 Variations Available
Product Details
Product Specification
Product Documents
Series S802HA Carbide 2 Flute Extra Short Slot Drill
Alcrona Coated
Metric
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 1.5mm |
Cutting Direction | Right Hand |
EAN | 7320760640371 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | AlCrN |
Flute Length | 3mm |
Flute Type | Helical |
Length Type | Short |
Material | Carbide |
MFR Part No. | S802HA1.5 |
Number of Flutes | 2 |
Overall Length | 38mm |
Series | S802HA |
Shank Diameter | 3mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DIN 6527K |
UNSPSC Code | 23241605 |