SKU:
DOR1618664A
MPN:
5983382
£23.49
Ex VAT
£28.19
Inc VAT
22 Variations Available
Product Details
Product Specification
Product Documents
Series S803HA Carbide 2 Flute Extra Short Slot Drill
Alcrona Coated
Metric
DIN 6527K
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 2.8mm |
Cutting Direction | Right Hand |
EAN | 7320760641033 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | AlCrN |
Flute Length | 4mm |
Flute Type | Helical |
Length Type | Short |
Material | Carbide |
MFR Part No. | S803HA2.8 |
Number of Flutes | 3 |
Overall Length | 50mm |
Series | S803HA |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DIN 6527K |
UNSPSC Code | 23241605 |