SKU:
DOR1618666K
MPN:
5982555
£27.49
Ex VAT
£32.99
Inc VAT
24 Variations Available
Product Details
Product Specification
Product Documents
Series S803HB Carbide 2 Flute Extra Short Slot Drill
Alcrona Coated
Metric
DIN 6527K
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 4.5mm |
Cutting Direction | Right Hand |
EAN | 7320760641385 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | AlCrN |
Flute Length | 5mm |
Flute Type | Helical |
Length Type | Short |
Material | Carbide |
MFR Part No. | S803HB4.5 |
Number of Flutes | 3 |
Overall Length | 54mm |
Series | S803HB |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 6527K |
UNSPSC Code | 23241605 |