Dormer

S803HB, Short Slot Drill, 6mm, 3fl, Weldon Flat Shank, Carbide, AlCrN

SKU:

DOR1618666P

MPN:

5982565

£24.79

Ex VAT

£29.75

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series S803HB Carbide 2 Flute Extra Short Slot Drill
    Alcrona Coated
    Metric
    DIN 6527K


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutter Diameter

    6mm

    Cutting Direction

    Right Hand

    EAN

    7320760641422

    ECLASS Code

    21010504

    End Mill Type

    Slot Drill

    Finish/Coating

    AlCrN

    Flute Length

    7mm

    Flute Type

    Helical

    Length Type

    Short

    Material

    Carbide

    MFR Part No.

    S803HB6.0

    Number of Flutes

    3

    Overall Length

    54mm

    Series

    S803HB

    Shank Diameter

    6mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Weldon Flat

    Standards Met

    DIN 6527K

    UNSPSC Code

    23241605