SKU:
DOR1618663J
MPN:
5983535
£35.49
Ex VAT
£42.59
Inc VAT
11 Variations Available
Product Details
Product Specification
Series S812HA Carbide 2 Flute Short Series Slot Drill
Alcrona Coated
Metric
DIN 6527L
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 7mm |
Cutting Direction | Right Hand |
EAN | 7320760641903 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | AlCrN |
Flute Length | 13mm |
Flute Type | Helical |
Length Type | Short |
Material | Carbide |
MFR Part No. | S812HA7.0 |
Number of Flutes | 2 |
Overall Length | 63mm |
Series | S812HA |
Shank Diameter | 8mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
UNSPSC Code | 23241605 |