SKU:
DOR1618669L
MPN:
5983637
£18.24
Ex VAT
£21.89
Inc VAT
17 Variations Available
Product Details
Product Specification
Product Documents
Series S813HA Carbide 3 Flute Slot Drill - Alcrona Coated - Metric Slot Drill
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 4.5mm |
Cutting Direction | Right Hand |
EAN | 7320760642214 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | AlCrN |
Flute Length | 8mm |
Flute Type | Helical |
Length Type | Short |
Material | Carbide |
MFR Part No. | S813HA4.5 |
Number of Flutes | 3 |
Overall Length | 57mm |
Series | S813HA |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DIN 6527L |
UNSPSC Code | 23241605 |