SKU:
DOR1618670A
MPN:
5983527
£15.65
Ex VAT
£18.78
Inc VAT
17 Variations Available
Product Details
Product Specification
Series S813HB Carbide 3 Flute Slot Drill
Alcrona Coated
Metric
DIN 6527L
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 2mm |
Cutting Direction | Right Hand |
EAN | 7320760642337 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | AlCrN |
Flute Length | 6mm |
Flute Type | Helical |
Length Type | Short |
Material | Carbide |
MFR Part No. | S813HB2.0 |
Number of Flutes | 3 |
Overall Length | 57mm |
Series | S813HB |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
Standards Met | DIN 6527L |
UNSPSC Code | 23241605 |