SKU:
DOR1618672H
MPN:
5983585
£26.19
Ex VAT
£31.43
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
Series S814HA Carbide 4 Flute Short Series Slot Drill
Alcrona Coated
Metric
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 3mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 7320760642511 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | AlCrN |
Flute Length | 8mm |
Flute Type | Helical |
Length Type | Short |
Material | Carbide |
MFR Part No. | S814HA3.0 |
Number of Flutes | 4 |
Overall Length | 57mm |
Series | S814HA |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DIN 6527L |
UNSPSC Code | 23241605 |