SKU:
DOR1618672Y
MPN:
5983630
£27.79
Ex VAT
£33.35
Inc VAT
11 Variations Available
Product Details
Product Specification
Series S814HB Carbide 4 Flute Weldon Flat Short Series Slot Dril
Alcrona Coated
Metric
DIN 6527L
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutter Diameter | 6mm |
Cutting Direction | Right Hand |
EAN | 7320760642658 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | AlCrN |
Flute Length | 13mm |
Flute Type | Helical |
Length Type | Short |
Material | Carbide |
MFR Part No. | S814HB6.0 |
Number of Flutes | 4 |
Overall Length | 57mm |
Series | S814HB |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Weldon Flat |
UNSPSC Code | 23241605 |