noscriptSwissTech Series 60, Short Slot Drill, 3mm, 2fl, Plain Round Shank, Carbide, Q-Coat 1656003A | Cromwell Tools

SwissTech

Series 60, Short Slot Drill, 3mm, 2fl, Plain Round Shank, Carbide, Q-Coat

SKU:

SWT1656003A

MPN:

1656003A

£21.49

Ex VAT

£25.79

Inc VAT

IN STOCK (50+)

    Product Details

    Series 60 Short Series Dimensions to DIN 844
    Centre cutting.
    To Manufacturers Standards.
    Cutting diameter to h10. Shank diameter to h6.
    SDQ-2PS Carbide Q-Coat.


    'Q-Coat' Coating has been specifically developed to give carbide cutters the 'edge' when faced with severe machining conditions. Materials up to 66 HRC. Dry cutting. Die and Mould machining. Reduced coolant usage and disposal. Up to 100% longer cutter life. Reduced manufacturing costs. A multi-layer coating capable of operating at higher speed and feed. Excellent oxidisation resistance. High speed machining. Surface hardness 3300HV. Surface coefficient against steel 0.25. Thickness of coating 305um. Maximum working temperature 850. Re-coating service also available.


    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutter Diameter

    3mm

    Cutter Diameter Tolerance

    h10

    Cutting Direction

    Right Hand

    EAN

    5036140206731

    ECLASS Code

    21010504

    End Mill Type

    Slot Drill

    Finish/Coating

    Q-Coat

    Flute Length

    8mm

    Flute Type

    Helical

    Length Type

    Short

    Material

    Carbide

    Number of Flutes

    2

    Overall Length

    45mm

    Plunge Type

    Centre Cutting

    Series

    Series 60

    Shank Diameter

    6mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Plain Round

    Standards Met

    Manufacturers Standards

    UNSPSC Code

    23241605