SKU:
SHR0615666C
MPN:
0615666C
£12.49
Ex VAT
£14.99
Inc VAT
30 Variations Available
Product Details
Product Specification
Short Series - Metric.
Bright finish. Flute type: 30° helix. Manufactured to BS 122: Part 4: 1980.
METRIC TOLERANCES:
Diameter: ~ up to 3.00. Tolerance: +0.013 -0.033.
Diameter: Over 3.00 ~ up to 6.00. Tolerance:+ 0.020 -0.038.
Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.025 -0.046.
Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.033 -0.058.
Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.041 -0.071.
Diameter: Over 30.00 ~ . Tolerance: + 0.051 -0.089.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter | 2.5mm |
EAN | 5036140176355 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Length | 4.5mm |
Flute Type | Helical |
Helix Angle | 30° |
Length Type | Short |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
Number of Flutes | 2 |
Overall Length | 51mm |
Shank Diameter | 6mm |
Shank Type | Threaded |
UNSPSC Code | 23241605 |