SKU:
SHR0615662E
MPN:
0615662E
£9.79
Ex VAT
£11.75
Inc VAT
12 Variations Available
Product Details
Product Specification
Short Series - Metric.
Bright finish. Flute type: 30° helix. Manufactured to BS 122: Part 4: 1980.
Inch Tolerances:
Diameter: ~ up to 1/2". Tolerance: +0.0005, -0.0013.
Diameter: Over 1/2". Tolerance:+0.0005, -0.0015.
Attribute | Value |
---|---|
Brand | Sherwood |
Cutter Diameter | 5/16in. |
EAN | 5036140369771 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Length | 1/2in. |
Flute Type | Helical |
Helix Angle | 30° |
Length Type | Short |
Material | Cobalt High Speed Steel |
Material Grade | M35 |
Number of Flutes | 2 |
Shank Diameter | 1/4in. |
Shank Type | Threaded |
UNSPSC Code | 23241605 |