Guhring

557 4.00mmx90 DEG HSS NC SPOTTING DRILL

SKU:

GUH0264411B

MPN:

00557 004.000

£15.29

Ex VAT

£18.35

Inc VAT

IN STOCK (18)

    Product Details

    Series 557 90° HSS Straight Shank NC Spotting Drills feature a durable HSS construction and a 90° Point for countersinking and chamfering of tapping holes in one operation. Please note: Only suitable for shallow depth drilling.


    Features and Benefits
    • For countersinking and chamfering of tapping holes in one operation
    • Durable high speed steel construction
    • Suitable for shallow drilling applications


    Notes
    • Only suitable for shallow depth drilling2
    • Available in metric sizes 3mm to 25mm


    Product Specification
    Attribute
    Value

    Application

    NC Spotting

    Brand

    Guhring

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    4

    EAN

    4031093176491

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Flute Length

    12mm

    Material

    High Speed Steel

    MFR Part No.

    00557 004.000

    Overall Length

    55mm

    Point Angle

    90°

    Series

    557

    Standards Met

    DIN 1897

    System of Measurement

    Metric

    UNSPSC Code

    23241605