£27.89
Ex VAT
£33.47
Inc VAT
13 Variations Available
Product Details
Product Specification
Series 557 90° HSS Straight Shank NC Spotting Drills feature a durable HSS construction and a 90° Point for countersinking and chamfering of tapping holes in one operation. Please note: Only suitable for shallow depth drilling.
Features and Benefits
• For countersinking and chamfering of tapping holes in one operation
• Durable high speed steel construction
• Suitable for shallow drilling applications
Notes
• Only suitable for shallow depth drilling2
• Available in metric sizes 3mm to 25mm
Attribute | Value |
---|---|
Application | NC Spotting |
Brand | Guhring |
Cutting Direction | Right Hand |
Drill Diameter Metric | 8 |
EAN | 4031093176538 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Length | 21mm |
Material | High Speed Steel |
MFR Part No. | 00557 008.000 |
Overall Length | 79mm |
Point Angle | 90° |
Series | 557 |
Standards Met | DIN 1897 |
System of Measurement | Metric |
UNSPSC Code | 23241605 |