£118.69
Ex VAT
£142.43
Inc VAT
Product Details
Product Specification
Series 568 HSS 90° Straight Shank NC Spotting Drills
Type N: Guhring standard, overall lengths to DIN 1897. TiN coating provides longer tool life or increased cutting speeds.
Attribute | Value |
---|---|
Brand | Guhring |
Drill Diameter Metric | 16 |
EAN | 4031093179058 |
ECLASS Code | 21010101 |
Material | High Speed Steel |
MFR Part No. | 00568 016.000 |
Point Angle | 90° |
Series | 568 |
System of Measurement | Metric |
UNSPSC Code | 23241605 |