Dormer

A122 10.00mm HSS 90 DEG SPOTTING DRILL

SKU:

DOR0252110P

MPN:

5968639

£23.99

Ex VAT

£28.79

Inc VAT

IN STOCK (8)

    Product Details

    Series A122 HSS 90° Straight Shank Spotting Drill - Metric


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Spotting

    Brand

    Dormer

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    10

    EAN

    7320760019160

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Flute Length

    35mm

    Material

    High Speed Steel

    MFR Part No.

    A12210.0X90

    Overall Length

    89mm

    Point Angle

    90°

    Series

    A122

    Standards Met

    DIN 1897

    System of Measurement

    Metric

    UNSPSC Code

    23241605