£33.89
Ex VAT
£40.67
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Application | Spotting |
Brand | Dormer |
Cutting Direction | Right Hand |
Drill Diameter Metric | 12 |
EAN | 7320760019177 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Material | High Speed Steel |
MFR Part No. | A12212.0X120 |
Point Angle | 120° |
Series | A122 |
Standards Met | DIN 1897 |
System of Measurement | Metric |
UNSPSC Code | 23241605 |