£47.39
Ex VAT
£56.87
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Series A122 HSS 90° Straight Shank Spotting Drill - Metric
Attribute | Value |
---|---|
Application | Spotting |
Brand | Dormer |
Cutting Direction | Right Hand |
Drill Diameter Metric | 16 |
EAN | 7320760019207 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Length | 40mm |
Material | High Speed Steel |
MFR Part No. | A12216.0X90 |
Overall Length | 115mm |
Point Angle | 90° |
Series | A122 |
Standards Met | DIN 1897 |
System of Measurement | Metric |
UNSPSC Code | 23241605 |