Dormer

Series R122 Short Carbide 120° Spotting Drill - Metric

7 Variations

Series R122 Carbide Spotting Drill - 120° - Metric

Versatile carbide spotting drill for use on a wide range of materials.

Features
• Carbide
• Four facet <10.00mm
• 1xD
• Bright finish
• 120° Point angle
• Straight shank
• Sizes 5.00mm to 20.00mm