Dormer

Series R123 Short Carbide 90° Spotting Drill - Metric

7 Variations

Series R123 Carbide Spotting Drill - 90° - Metric

Versatile carbide spotting drill for use on a wide range of materials.

Features
• Carbide
• Four facet <10.00mm
• 1xD
• Bright finish
• 90° Point angle
• Sizes 5.00mm to 20.00mm