£84.89
Ex VAT
£101.87
Inc VAT
Product Details
Product Specification
TYPE A - Staggered Tooth.
11/15° undercut and staggered with ample side clearance.
Designed for taking moderately deep cuts in steel where more clearance is provided on the peripheral cut than on ordinary slitting saws. With alternate helical teeth. Manufactured to DIN 1834A.
Attribute | Value |
---|---|
Blade Diameter | 100mm |
Bore Diameter | 32mm |
Brand | Sherwood |
EAN | 5036140239555 |
Thickness | 2mm |
UNSPSC Code | 23241606 |