£13.79
Ex VAT
£16.55
Inc VAT
59 Variations Available
Product Details
Product Specification
Series 1100 HSSE EX-SUS-GDS Stub Drill
TiN Coated - Metric
The Ex-SUS-Gold drill line is famous worldwide for its incredible performace gummy materials, like stainless steel. Its high helix and refine X-thinning point geometry yield incredible sharpness, which make it the ideal solution for processing soft materials. Available in stub and jobber lengths and in diameter increments of every 0.0004" (0.01mm).
Features:
X-Thining Point Geometry.
HSS-Vanadium Substrate.
Titanium Nitride Coating.
As small as 0.5mm in diameter increments every 0.01mm (0.0004").
Benefits:
No center drills neeeded. Achieves high accuracy high shearing forces ideal in gummy materials.
Added heat resistance via 3% Vanadium content yields superior performance to standard High Speed Steel drills.
Increased hardness and lubricitiy inceases wear resistance thereby extending tool life.
Over 3,500 sizes available from stock, with diameter tolerances that can replace reaming operations.
Aluminum Alloy, Cast Aluminum, Cast Iron, Low Carbon Steel, Stainless Steel.
In applications where internal coolant supply is not possible, EX-SUS-Gold drill is the absolute most cost-effective solution for Stainless Steel.
Any drilling application where you cannot locate an "in-between" diamater size in anyone else's drill offering.
Work Material:
Aluminum : 6061, 7075
Aluminum : Casting
Low Carbon Steel : 1010, 1018
Medium Carbon Steel : 1035, 1045
Titanium : 6AL4V (30HrC)
High Nickle Alloy : Kovar
Stainless Steels : 300
Stainless Steels : 400
Stainless Steels : 17-4PH
Attribute | Value |
---|---|
Brand | Osg |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1.6mm |
Drill Diameter Tolerance | h8 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Length | 10mm |
Flute Type | Spiral |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 61516 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 42mm |
Point Angle | 140° |
Point Type | Four Facet |
Series | 1100 |
System of Measurement | Metric |
UNSPSC Code | 23241606 |