£22.79
Ex VAT
£27.35
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
EAN | 4031093297059 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Type | Parabolic |
Helix Type | GT 80 |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Number of Pieces | 1 |
Series | 1228 |
Standards Met | DIN 1897 |
UNSPSC Code | 23241606 |