£16.99
Ex VAT
£20.39
Inc VAT
Product Details
Product Specification
The Guhring® HSS S/S Stub Drill is made from high speed steel and steam tempered for strength. This compliments the extra rigidity offered by the shorter flute and stub length, making this an ideal drill for portable working.
Features and Benefits
• Made with quality high speed steel
• Steam tempered for strength and longevity
• Conforms to BS328:Part 1:1986/DIN1897 standards
Attribute | Value |
---|---|
Brand | Guhring |
Cutting Direction | Right Hand |
EAN | 4031093056595 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00223 010.800 |
Number of Pieces | 1 |
Series | 223 |
Standards Met | BS328: Part 1:1986 DIN 1897 |
UNSPSC Code | 23241606 |