£2.39
Ex VAT
£2.87
Inc VAT
16 Variations Available
Product Details
Product Specification
Series 223 HSS Straight Shank Stub Drills
Inch
Ideally suited for portable drill applications where the shorter flute and stub length offer the extra rigidity normally associated with fixed drilling. Standard web, 118° split point.
Manufactured to BS328:Part 1:1986/DIN1897.
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 13/64in. |
Drill Diameter Tolerance | h8 |
EAN | 4031093055123 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Flute Length | 26mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00223 005.160 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 62mm |
Point Angle | 118° |
Series | 223 |
Standards Met | BS 328 DIN 1897 |
System of Measurement | Inch |
UNSPSC Code | 23241606 |
Web Thickness | Form A |