£2.19
Ex VAT
£2.63
Inc VAT
85 Variations Available
Product Details
Product Specification
Series 223 HSS straight shank stub drills are ideally suited for portable drill applications where the shorter flute and stub length offer the extra rigidity normally associated with fixed drilling.
Features and Benefits
• High speed steel construction for hardness in cutting applications
• Shorter flute and stub length offer extra rigidity
• Available in a range of metric sizes
Typical Applications
• Portable drill applications
Standards
• Manufactured to BS328:Part 1:1986/DIN1897
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 2.65mm |
Drill Diameter Tolerance | h8 |
EAN | 4031093054249 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 14mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00223 002.650 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 43mm |
Point Angle | 118° |
Series | 223 |
Shank Diameter Tolerance | f11 |
Standards Met | BS 328 DIN 1897 |
System of Measurement | Metric |
UNSPSC Code | 23241606 |
Web Thickness | Form A |