Guhring

223, Stub Drill, 5/32in., High Speed Steel, Steam Tempered

SKU:

GUH0251194J

MPN:

00223 003.970

£1.79

Ex VAT

£2.15

Inc VAT

IN STOCK (50+)

    Product Details

    Series 223 HSS Straight Shank Stub Drills
    Inch
    Ideally suited for portable drill applications where the shorter flute and stub length offer the extra rigidity normally associated with fixed drilling. Standard web, 118° split point.
    Manufactured to BS328:Part 1:1986/DIN1897.


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Inch

    5/32in.

    Drill Diameter Tolerance

    h8

    EAN

    4031093054706

    ECLASS Code

    21010101

    Finish/Coating

    Steam Tempered

    Flute Construction

    Ground Flute

    Flute Length

    22mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    00223 003.970

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    55mm

    Point Angle

    118°

    Series

    223

    Shank Diameter Tolerance

    h8

    Standards Met

    BS 328 DIN 1897

    System of Measurement

    Inch

    UNSPSC Code

    23241606

    Web Thickness

    Form A