£10.79
Ex VAT
£12.95
Inc VAT
Product Details
Product Specification
Series 2460 HSS Straight Shank Stub Drills
Fire Coated - Metric
Alloyed and high alloyed steels,castings over 800 N/mm²
hot and cold rolled steels,antifriction bearing steels
high alloyed steels,Heat treatable and case hardened steels.
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 2.5mm |
Drill Diameter Tolerance | h8 |
EAN | 4031093349482 |
ECLASS Code | 21010101 |
Flute Construction | Ground Flute |
Flute Length | 14mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 02460 002.500 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 43mm |
Point Angle | 118° |
Series | 2460 |
Standards Met | DIN 1897 |
System of Measurement | Metric |
UNSPSC Code | 23241606 |
Web Thickness | Form A |