£25.49
Ex VAT
£30.59
Inc VAT
37 Variations Available
Product Details
Product Specification
Series 1900 VPH-GDS-XPM Stub Drills
TiCN Coated - Metric
For hardened steels 40-45HRC straight shank.
V Coating: multi-layered PVD.
X Thinning for D up to 4mm, R Thinning for D 4.01mm.
Point angle a:
130 for D 2.01 to 4mm, 120 for D 4.01mm.
Attribute | Value |
---|---|
Brand | Osg |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h8 |
ECLASS Code | 21010101 |
Flute Length | 20mm |
Flute Type | Spiral |
Individual or Set | Individual |
MFR Part No. | 8599037 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 52mm |
Point Angle | 130° |
UNSPSC Code | 23241606 |