SKU:
GUH0261459S
MPN:
00329 009.500
£19.59
Ex VAT
£23.51
Inc VAT
105 Variations Available
Product Details
Product Specification
Series 329 HSCo Straight Shank Heavy Duty Stub Drills
Metric
HSCo GV120 Heavy Duty Stub Drills
Manufactured to Type GV120 DIN1897.
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 9.5mm |
Drill Diameter Tolerance | h8 |
EAN | 4031093104470 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Flute Length | 40mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 00329 009.500 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 84mm |
Point Angle | 130° |
Point Type | Conventional |
Series | 329 |
Shank Diameter Tolerance | f11 |
Standards Met | DIN 1897 |
System of Measurement | Metric |
UNSPSC Code | 23241606 |
Web Thickness | Form A |