£18.09
Ex VAT
£21.71
Inc VAT
19 Variations Available
Product Details
Product Specification
Series 5520 HSS-Co straight shank stub drills offers high-performance on general steels,universal steels,stainless steels,hardened materials and cast iron. The TiN coating allows for greater heat and wear resistance.
Features and Benefits
• HSS-Co construction for improved hardness
• TiN coating for greater heat and wear resistance
• Available in metric sizes 1.00mm to 14.00mm (3/64" to 9/16")
Typical Applications
• Drilling
• Steels
• Universal steels
• Stainless steels
• Hardened materials
• Cast iron
Standards
• DIN 1897
Notes
• Low feed force required
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 10.2mm |
Drill Diameter Tolerance | h8 |
EAN | 4031093653305 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Length | 43mm |
Flute Type | Spiral |
Helix Type | High Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 05520 010.200 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 89mm |
Point Angle | 118° |
Series | 5520 |
Shank Diameter Tolerance | f11 |
Standards Met | DIN 1897 |
System of Measurement | Metric |
UNSPSC Code | 23241606 |
Web Thickness | Similar to Form C |