£2.29
Ex VAT
£2.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Series 5524 HSs-Co GT500 Straight Shank Stub Drill
Metric
Bright Surface Finish.
Type GU 500 DZ.
Range - 1.0 - 14.0mm.
Materials - Al Si cast alloys • Al wrought alloys • Alloyed case hardened steels • Alloyed heat-treatable steels • Aluminium and Al-alloys • Brass. long-chipping • Brass. short-chipping • Bronze. long-chipping • Bronze. short-chipping • Cast iron • Common structural steels • Copper. low-alloyed
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 5mm |
Drill Diameter Tolerance | h8 |
EAN | 4031093654944 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 26mm |
Flute Type | Spiral |
Helix Type | High Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 62mm |
Point Angle | 118° |
Point Type | Four Facet |
Series | 5524 |
Shank Diameter Tolerance | f11 |
Standards Met | DIN 1897 |
System of Measurement | Metric |
UNSPSC Code | 23241606 |
Web Thickness | Similar to Form C |