£7.79
Ex VAT
£9.35
Inc VAT
54 Variations Available
Product Details
Product Specification
Series 653 HSS straight shank stub drills TiN coated for use in automatic and capstan lathes. For use with hand drilling machines in drilling thin sections, such as sheet metal, car bodies etc.
Features and Benefits
• High speed steel construction for improved strength and rigidity
• TiN coated for improved heat and wear resistance
Typical Applications
• Drilling machines
• Sheet metal
• Car bodies
Standards
• Manufactured to DIN1897
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1.5mm |
Drill Diameter Tolerance | h8 |
EAN | 4031093204675 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Length | 9mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00653 001.500 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 32mm |
Point Angle | 118° |
Series | 653 |
Shank Diameter Tolerance | h8 |
Standards Met | DIN 1897 |
System of Measurement | Metric |
UNSPSC Code | 23241606 |
Web Thickness | Form A |