noscriptGuhring 653, Stub Drill, 2.7mm, High Speed Steel, TiN 00653 002.700 | Cromwell Tools

Guhring

653, Stub Drill, 2.7mm, High Speed Steel, TiN

SKU:

GUH0266030R

MPN:

00653 002.700

£8.79

Ex VAT

£10.55

Inc VAT

OUT OF STOCK

    Product Details

    Series 653 HSS straight shank stub drills TiN coated for use in automatic and capstan lathes. For use with hand drilling machines in drilling thin sections, such as sheet metal, car bodies etc.


    Features and Benefits
    • High speed steel construction for improved strength and rigidity
    • TiN coated for improved heat and wear resistance


    Typical Applications
    • Drilling machines
    • Sheet metal
    • Car bodies


    Standards
    • Manufactured to DIN1897


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    2.7mm

    Drill Diameter Tolerance

    h8

    EAN

    4031093205085

    ECLASS Code

    21010101

    Finish/Coating

    TiN

    Flute Construction

    Ground Flute

    Flute Length

    16mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    00653 002.700

    Number of Flutes

    2

    Number of Pieces

    1

    Overall Length

    46mm

    Point Angle

    118°

    Series

    653

    Shank Diameter Tolerance

    h8

    Standards Met

    DIN 1897

    System of Measurement

    Metric

    UNSPSC Code

    23241606

    Web Thickness

    Form A