£13.99
Ex VAT
£16.79
Inc VAT
35 Variations Available
Product Details
Product Specification
Series 659 HSS-Co Heavy Duty GV120 Straight Shank Stub Drills
High heat resistant drill. For use principally in automatic and capstan lathes. For drilling difficult materials such as stainless steel, resisting steel, spring steel and austenitic steel.
• 3xD
• Metric sizes 0.50mm to 15.50mm
• TiN coated
• Manufactured to DIN1897
• Form A web thinned
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 2.05mm |
Drill Diameter Tolerance | h8 |
EAN | 4031093214520 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Length | 12mm |
Flute Type | Spiral |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 00659 002.050 |
Number of Flutes | 2 |
Number of Pieces | 1 |
Overall Length | 38mm |
Point Angle | 130° |
Point Type | Thinned Point |
Series | 659 |
Shank Diameter Tolerance | h8 |
Standards Met | DIN 1897 |
System of Measurement | Metric |
UNSPSC Code | 23241606 |
Web Thickness | Form A |